Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 5/8x3/8" L, PK3
Mfr # BMDF1012061501
Zoro # G4670972
product price: $15.59
/pk 3, $5.20/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 3/8 in
- Material Plastic
- Outside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDF1012061501
- Zoro # G4670972
- UPC # 717905260063
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 3/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 3/8 in |
Bore Diameter | 5/8 in |
Flange Diameter | 0.937 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Plain Bearing Material | MDS-Filled Nylon |
Minimum Temperature | -40 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Maximum Temperature | 220 Degrees F |
Flange Type | Flanged |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.937 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 3/8 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1 (CB242808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- Bunting Bearings Sleeve Bearings