Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 3/8 x 3/4" L
Mfr # BMDF0610121402
Zoro # G4670990
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Plastic
- Outside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDF0610121402
- Zoro # G4670990
- UPC # 717905259944
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Outside Diameter | 5/8 in |
Overall Length | 3/4 in |
Inside Diameter | 3/8 in |
Flange Diameter | 0.75 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
System of Measurement | Inch |
Plain Bearing Material | MDS-Filled Nylon |
Maximum PV | 3,000 lb/sq in-fpm |
Minimum Temperature | -40 Degrees F |
Flange Type | Flanged |
Maximum Temperature | 220 Degrees F |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.75 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron, Outside-In (MF0062305)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- DAYTON Sleeve Bearing, 7/16x5/8x3/4 L, PK3 (3FJK7)
- Bunting Bearings Plain Bearings