Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 3/8 x 1/2" L
Mfr # BMDF060808101.5
Zoro # G4670869
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Plastic
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDF060808101.5
- Zoro # G4670869
- UPC # 717905259913
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Flange Diameter | 0.625 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Flange Type | Flanged |
Plain Bearing Material | MDS-Filled Nylon |
Minimum Temperature | -40 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.625 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 6.00mm Bore Dia., 282 lb. (RF1560 ZZ SRL)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (DPEP050612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (CB060804)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EP060806)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1 (CB242808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081208)
- Bunting Bearings Sleeve Bearings