Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 3/4x1-1/4" L
Mfr # BMDF1214201701
Zoro # G4670850
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 1 1/4 in
- Material Plastic
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BMDF1214201701
- Zoro # G4670850
- UPC # 717905260124
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
Flange Diameter | 1.062 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum PV | 3,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | MDS-Filled Nylon |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -40 Degrees F |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.062 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-107-PCR (F4B-SCEZ-107-PCR)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 15 # of Teeth (35BS15H X 7/8)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB323616)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 5/8, PK3 (EF040610)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101608)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EXEF050806)
- Bunting Bearings Plain Bearings