Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 3/4 x 1" L
Mfr # BMDF1216161902
Zoro # G4670911
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 in
- Material Plastic
- Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDF1216161902
- Zoro # G4670911
- UPC # 717905260162
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 1 in |
Outside Diameter | 1 in |
Flange Diameter | 1.187 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Plain Bearing Material | MDS-Filled Nylon |
Minimum Temperature | -40 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Maximum Temperature | 220 Degrees F |
Flange Type | Flanged |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.187 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- SPEEDAIRE Clamp, Speed (4ZK35)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- BUNTING BEARINGS Bearing, 1/2" I.D., 3/4" O.D., 1-1/4" L (EBCB081210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (DPEP030404)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (EP040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (ECOP040504)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-88)
- Bunting Bearings Sleeve Bearings