Shop All Sleeve Bearings
Bunting Bearings
Flange Bearing, Nylatron, 1 x 1-1/2" L
Mfr # BMDF1620242402
Zoro # G4671219
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 1/2 in
- Material Plastic
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDF1620242402
- Zoro # G4671219
- UPC # 717905260209
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Flange Diameter | 1.437 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Flange Type | Flanged |
Maximum Temperature | 220 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Plain Bearing Material | MDS-Filled Nylon |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter 1.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Start Capacitor, 270-324Mfd, 330V (11970)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- GATES 1829 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A70)
- BANDO S5M-625 Timing Belt, 150-S5M-625 (150-S5M-625)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 5/8, PK3 (EF040610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242816)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-Basp-012 (006007 P2B-BASP-012)
- Bunting Bearings Plain Bearings