Shop All Sleeve Bearings
Bunting Bearings
Bearing, 1-1/4" I.D., 1-5/8" O.D., 2-1/2" L
Mfr # EBCB202620
Zoro # G5909480
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Length 2 1/2 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EBCB202620
- Zoro # G5909480
- UPC # 717905308826
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Length | 2 1/2 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Length Tolerance | +/-0.005 in |
Overall Length | 2 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 100,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Bronze |
Agency Compliance | NSF 372, NSF 61, RoHS |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 400 Degrees F |
Maximum PV | 100,000 lb/sq in-fpm |
Material Grade | C87850 |
Flange Type | Non-Flanged |
Bronze Material Type | Lead-Free Cast Bronze |
Standards | NSF 372, NSF 61, RoHS Certified |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Lead-Free Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 5/8 in, Overall Length 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C87850
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- MORSE Torque Overload Accessory- 700A Series Disk Spring (700 TL DISK SPRING PB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EP060806)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (DPEF101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 12, PK5 (AAM008012012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- Bunting Bearings Plain Bearings