Shop All Coffee & Hot Beverage Dispensers
Bunn
Thermal Carafe, Stainless Steel, 1.9 Liter
Mfr # 51746.0001
Zoro # G5798281
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.9 Liters (64 oz)
- Material Stainless Steel/Polypropolene
- Color Stainless Steel/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # 51746.0001
- Zoro # G5798281
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Item | Thermal Carafe,Stainless Steel,1.9 Liter |
Capacity | 1.9 Liters (64 oz) |
Material | Stainless Steel/Polypropolene |
Color | Stainless Steel/Black |
Description
Thermal Carafe,Stainless Steel,1.9 Liter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Easy Tomato Ii 3/16"Blad E Assy (566-1)
- WARING Door Gasket /Co1500B (030578)
- CARLISLE FOODSERVICE Ladle, 13 1/2 in L, Silver (60203)
- ANTUNES Ball 3/4 NPT Valve (2170131)
- BUNN Dispenser, Iced Tea , W/Brw Lid (TDO-4)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- BUNN Coffee Decanter, Decaf, 12 Cup (6101)
- BUNN Lever Action Airpot, 3 Liter, Stainless Steel/Black (32130)
- BUNN Airpot, Lever-Action, 102 oz (32130)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- Bunn Coffee & Hot Beverage Dispensers