Shop All Coffee & Hot Beverage Dispensers
Bunn
TF Server 1.5G
Mfr # 42750.02
Zoro # G402589629
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Sight Gauge Server
- Capacity 1.5 gal
- Max. Cup Height 7 7/8 in
- Material Stainless Steel
- Holds 1.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 42750.02
- Zoro # G402589629
- UPC # 72504139210
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7 7/8 in |
Width | 9 1/4 in |
Depth | 13 in |
Height | 22 3/4 in |
Overall Height | 22 11/16 in |
Overall Width | 9 1/8 in |
Maximum Cup Height | 7 7/8 in |
Overall Depth | 11 7/8 in |
Description
TF Server, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated Yes, Handle Included Yes, Dishwasher Safe No, Product Type TF Server, Lid Color Black, Maximum Capacity 1.5 gal, Overall Height 22 11/16 in, NSF Certified Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Stem Assembly2" For - Part# 9048 (9048)
- EL YUCATECO Red Habanero Sauce 54 fl. oz. (07501017660803)
- VOLLRATH Box, Storage , 15X20X7"D, Ylw (1527-C08)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- BUNN Coffee Decanter, Decaf, 12 Cup (6101)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu06100-0124 (BU06100-0124)
- BUNN Twin 3 Gallon Iced Tea Brewer - 26.7 Gal./Hr, 36700.0301 (36700.0301)
- BUNN Tea/Coffee Dispenser, 3.5 Gallons (TDO - LP)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 1.9 Liter, Glass vacuum insulated (ECAL19S)
- Bunn Coffee & Hot Beverage Dispensers