Shop All Coffee & Hot Beverage Dispensers
Bunn
Tea/Coffee Dispenser, 3.5 Gallons
Mfr # TDO - LP
Zoro # G5902836
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Capacity 3.5 gal
- Watts 1,575 W
- Material Stainless Steel
- Depth 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # TDO - LP
- Zoro # G5902836
- UPC # 72504072210
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 13 3/4 in |
Width | 10 3/4 in |
Height | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Height | 10 in |
Overall Depth | 16 in |
Dimensions (HxWxD) | 10 in x 9 3/4 in x 16 in |
Details
Item | Tea/Coffee Dispenser |
Type | Commercial |
Capacity | 3.5 gal |
Watts | 1,575 W |
Material | Stainless Steel |
Voltage | 120 V |
Includes | Handle, Lid |
Amps | 15 A |
Color | Black, Silver |
Standards | NSF |
Temperature | Cold |
Dispenser Actuation | Faucet |
Number of Dispensers | 1 |
Description
Tea/Coffee Dispenser, Capacity 3.5 gal, Color Black, Silver, Overall Height 10 in, Overall Width 9 3/4 in, Overall Depth 16 in, Number of Dispensers 1, Material Stainless Steel, Dispenser Actuation Faucet, Includes Handle, Lid, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pressure Regulator 3/4" Lp (00-408279-00021)
- LBC BAKERY EQUIPMENT Water Supply Lrp Solenoid (70403-01)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CG)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (WHITE-CTD-120)
- BUNN Dispenser, Iced Tea , W/Brw Lid (34100.0002)
- BUNN Airpot Rack One Level, Holds Three 2.5L Airpots, APR3 (25371.0003)
- BUNN Dispenser, Iced Tea, W/Brw Lid For Bunn - Part# Bu34100-0002 (BU34100-0002)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu06100-0124 (BU06100-0124)
- BUNN 12-Cup Unbreakable Decanter, Decaf, Orange Handle (BUN061010101)
- BUNN Twin 3 Gallon Iced Tea Brewer - 26.7 Gal./Hr, 36700.0301 (36700.0301)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (MAR10BSPBDT)
- Bunn Coffee & Hot Beverage Dispensers