Shop All Coffee Makers
Bunn
Stainless Steel Drip 102 oz. Airpot Coffee Brewer
Mfr # WAVE15-APS
Zoro # G3333285
Free Shipping & Returns
$852.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Line
- Capacity 102 oz
- Brewing Capacity 3.9 gph
- Electrical 120V, 15 A, 1500 W
- Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # WAVE15-APS
- Zoro # G3333285
- UPC # 72504096070
- Country of Origin United States
- Category Coffee Makers
Dimensions
Height (In.) | 16 7/8 in |
Width (In.) | 8 3/4 in |
Depth (In.) | 17 in |
Overall Height | 17 3/8 in |
Overall Width | 9 3/4 in |
Overall Depth | 17 7/8 in |
Dimensions (HxWxD) | 17 3/8 in x 9 3/4 in x 17 7/8 in |
Description
Airpot Coffee Brewer with Adjustable Legs, Brewing Rate 3.9 gph, Maximum Brewing Capacity 1.9 L, Number of Cups Produced 62, Overall Height 17 3/8 in, Overall Width 9 3/4 in, Overall Depth 17 7/8 in, Color Black, Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 1,350 W, Current 11.3 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 1/4 in Male Flare Fitting, Material Plastic, Stainless Steel, Product Type Airpot Coffee Brewer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Muesli 16 oz. Bag, PK4 (1973S164)
- GENUINE JOE Hot/Cold Foam Cups, 12 Fl Oz, Wht, PK1000 (GJO58552)
- NORLAKE Feet - Evaporator (145703)
- WARING PRODUCTS Thermostat (30013)
- BUNN Faucet, Hot Water Kit (12915.0000)
- BUNN Stainless Steel 12 Cup, 2 Upper Warmers, 1 Lower Warmer 64 oz. (CWTF 15 - 3)
- BUNN Speed Brew Classic, Black (38300.0063)
- BUNN iMIX Silver Series Dispenser, Black (BUN11482)
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15S-APS)
- MR COFFEE 12 Cup Switch White Coffee Maker (2176664)
- Bunn Small Kitchen Appliances