Shop All Barware and Beverage Service
Bunn
Pitcher, Thermal, 64 oz., Stainless Steel
Mfr # 39430.0000
Zoro # G4570286
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.9 Liters (64 oz)
- Material Stainless Steel/Polypropolene
- Color Stainless Steel/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # 39430.0000
- Zoro # G4570286
- UPC # 072504083759
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Pitcher,Thermal,64 oz.,Stainless Steel |
Capacity | 1.9 Liters (64 oz) |
Material | Stainless Steel/Polypropolene |
Color | Stainless Steel/Black |
Description
Pitcher,Thermal,64 oz.,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN 2.0 Holiday Variety Pk GB, ChCC, PpBk, CaCC, SpCk, CVN- VA, PK96 (FG017081)
- CARLISLE FOODSERVICE Coldmaster CoolCheck, 6", Full Pan, 15 qt. (CM1100C1402)
- MIGHTY LEAF TEA Whole Leaf Tea Pouches, Chamomile Citrus, PK15 (510136)
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- BUNN Server, Coffee, 64 Oz, Ss, Decaf For Bunn - Part# 36252.0001 (36252.0001)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029-0000)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029)
- BUNN Server, Coffee, 64 Oz, Ss, Btl For Bunn - Part# 36029.0001 (36029.0001)
- CARLISLE FOODSERVICE Rect Microfiber Squeegee Bucket, PK3 (363301923)
- BAR MAID Bar Maid Nylon White Handle Short Spreader, PK12 (CR-925)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- Bunn Barware and Beverage Service