Shop All Coffee & Hot Beverage Dispensers
Bunn
Hot Beverage Dispenser, 3 Hoppers
Mfr # iMIX 3 Silver
Zoro # G5910493
product price: $2,382.99
/ea
Free Shipping & Returns
$2,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Capacity 4.3 gal
- Max. Cup Height 7 1/4 in
- Watts 1,800 W
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # iMIX 3 Silver
- Zoro # G5910493
- UPC # 72504117737
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7 1/4 in |
Height | 35 in |
Width | 12 5/8 in |
Depth | 24 in |
Overall Width | 12 5/8 in |
Overall Height | 33 5/8 in |
Dimensions (HxWxD) | 33 5/8 in x 12 5/8 in x 23 in |
Overall Depth | 23 in |
Maximum Cup Height | 7 1/4 in |
Description
Hot Beverage Dispenser, Capacity 4.3 gal, Temperature Hot, Maximum Cup Height 7 1/4 in, Voltage 120V AC, Plumbing Required Yes, Dispenser Actuation Push Button, Material Stainless Steel, Overall Height 33 5/8 in, Overall Width 12 5/8 in, Overall Depth 23 in, Color Black, Number of Dispensers 3, Wattage 1,800 W, Current 15 A, Energy Star Compliant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- DELFIELD Dial 2 D, Off-Lo-1-6-Hi (3234557)
- TRUE Pin (926551)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 4XL (83092)
- BUNN TF Server 1.5G (42750.02)
- BUNN Dispenser, Iced Tea, W/Brw Lid For Bunn - Part# Bu34100-0002 (BU34100-0002)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- BUNN Airpot 84 Oz For Bunn - Part# 32125 (32125)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu6100-0124 (BU6100-0124)
- BRITA 6-Cup Red Water Filter Pitcher (50769)
- Bunn Coffee & Hot Beverage Dispensers