Shop All Concession Equipment
Bunn
Frozen Slushy Machines
Mfr # 58000.0015
Zoro # G905747915
product price: $2,995.00
/ea
Free Shipping & Returns
$2,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL, NSF
- Number of Dispensers 2
- Maximum Cup Height 10 3/8 in
- Current 12 A
- Overall Width 16 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 58000.0015
- Zoro # G905747915
- UPC # 072504397214
- Country of Origin United States
- Category Concession Equipment
Dimensions
Maximum Cup Height | 10 3/8 in |
Overall Width | 16 5/8 in |
Details
Item | Frozen Beverage Dispenser |
Standards | ETL, NSF |
Number of Dispensers | 2 |
Current | 12 A |
Weight | 110 lb |
Description
Frozen Slushy Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Spring, Oven Door (1186547)
- STERO Thermometer 2", 100-220-F, U-Clamp (0P-651135)
- DIXIE INDUSTRIES Disposable Hot cup 16 oz. White, Paper, Pk500 (5356DX)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- BUNN Frozen Slushy Machines (58000.0010)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- PARAGON INTERNATIONAL Paragon Popcorn Machine Cart 6oz, 8oz Red (3070010)
- CADCO Griddle, Electric, Countertop (CG-10)
- STERNO Green Canned Chafing Fuel Ethanol Gel 7.8 oz , 3PK (20602)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- Bunn Concession Equipment