Shop All Concession Equipment
Bunn
Frozen Slushy Machines
Mfr # 58000.0000
Zoro # G105747890
product price: $3,056.99
/ea
Free Shipping & Returns
$3,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL, NSF
- Number of Dispensers 2
- Weight 110 lb
- Maximum Cup Height 10 3/8 in
- Overall Width 16 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 58000.0000
- Zoro # G105747890
- UPC # 072504395630
- Country of Origin United States
- Category Concession Equipment
Dimensions
Maximum Cup Height | 10 3/8 in |
Overall Width | 16 5/8 in |
Details
Item | Frozen Beverage Dispenser |
Standards | ETL, NSF |
Number of Dispensers | 2 |
Weight | 110 lb |
Current | 12 A |
Description
Frozen Slushy Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G&L G&L Medium Cracker Meal Breading 25lbs (G4485.43)
- LOGO BRANDS Philadelphia Phillies 16oz Gameday Pint Glass (522-G16P-1)
- BALL PECTIN LIQUID FRUIT (1440071400)
- SUNGLO Thermocouple: For Sunglo Heate (90031)
- BUNN Frozen Slushy Machines (58000.0010)
- BUNN Frozen Slushy Machines (58000.0015)
- ROSSETO SERVING SOLUTIONS 100 Single Container Bakery Display Case- Clear (BAK1203)
- FORTE SUPPLY Spaceman 6235-C, Two Flavor, Single Twist, Mid-Capacity Counter-Top Soft-Serve Machine (6235-C)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- ROSSETTO Iris Large Square Riser (LD157)
- GREAT NORTHERN POPCORN 6260 Great Northern 15" Vintage Candy Gumball Machine and Bank with Stand - Everyone Loves Gumballs! (217223GUZ)
- Bunn Concession Equipment