Shop All Coffee Filters
Bunn
Flat Bottom Coffee Filters, Paper, 12-Cup Size, PK3000
Mfr # 20132
Zoro # G7513767
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With BUNN® 12 Cup Commercial Brewers
- Size 12 Cup
- Material Paper
- Coffee Filter Shape Flat Bottom
- Weight 16.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # 20132
- Zoro # G7513767
- UPC # 10072504005253
- Country of Origin United States
- Category Coffee Filters
Dimensions
Size | 12 Cup |
Details
For Use With | BUNN® 12 Cup Commercial Brewers |
Material | Paper |
Coffee Filter Shape | Flat Bottom |
Weight | 16.8 lbs |
Description
BUNN® Flat Bottom Coffee Filters, Paper, 12-Cup Size, 3000/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Shelf Support (239740)
- HUBBELL Replacement Probe Sensor (P65)
- AZAR Azar Whole Dried Fruit Apricot 5lbs (9615131)
- JIFFY FOIL 7" Round Combo W/Laminated Lid, PK150 (8070COMBO)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- BUNN Filter, Coffee, PK12 (BNN BCF-100B)
- BUNN Coffee Filter, 9 1/4 in Dia, PK250 (20132)
- BUNN Coffee Filters, 17-3/4 X 7-1/4, PK 252 (20109.0000)
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 (20106)
- BUNN BUNN, Commercial Coffee Filters, 6 Gallon Urn Style, 250PK (6GAL21X9)
- CUISINART Filter Goldtone Cuisinrt (GTF)
- Bunn Coffee Filters