Shop All Coffee Filters
Bunn
Filter, Coffee/Tea, PK504
Mfr # BUNGOURMET504
Zoro # G5200995
product price: $28.39
/pk 504, $0.06/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coffee Filter Shape Flat Bottom
- For Use With BUNN® Dual & Single 1.5 Gallon Brewers
- Product Type Filter,Coffee/Tea,PK504
- Material Paper
- Coffee Maker Size 32 Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # BUNGOURMET504
- Zoro # G5200995
- UPC # 072504112367
- Country of Origin United States
- Category Coffee Filters
Dimensions
Coffee Maker Size | 32 Cup |
Details
Item | Filter,Coffee/Tea,PK504 |
Coffee Filter Shape | Flat Bottom |
For Use With | BUNN® Dual & Single 1.5 Gallon Brewers |
Product Type | Filter,Coffee/Tea,PK504 |
Material | Paper |
Description
Filter,Coffee/Tea,PK504, Package Quantity 504
- •High-quality, heavyweight paper.
- •Taller, stronger sides to help avoid overflow of grounds.
- •Paper stock produced using an elemental chlorine-free (ECF) bleaching method.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER Abbott Rubber 6710768 T100050121-RVLK 0.625 ID x 100 ft. Vinyl Tubing; Clear (6710768)
- HATCO Warmer Element 120V 1100 W (02.08.110.00)
- BUNN Thermostat For Bunn - Part# 03024-0005 (03024-0005)
- APW Toaster Element 208V 1625W (54095)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- BUNN Filters, Coffee, Gourmet, We 500PK (BUN201381000)
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 (20138)
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 (20131)
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 (20106)
- BUNN Coffee Filter, Basket, 9-3/4", PK1000 (20115)
- FOLGERS Coffee, Filter, Regular, PK4 (06239)
- Bunn Coffee Filters