Shop All Coffee Filters
Bunn
Filter, Coffee/Tea, 250/Ct, PK250
Mfr # 20125.0000
Zoro # G5201056
product price: $26.25
/pk 250, $0.11/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coffee Filter Shape Flat Bottom
- For Use With BUNN® 6 Gallon Urn Brewers
- Product Type Filter,Coffee/Tea,250/Ct,PK250
- Material Paper
- Coffee Maker Size 6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 20125.0000
- Zoro # G5201056
- UPC # 072504053080
- Country of Origin United States
- Category Coffee Filters
Dimensions
Coffee Maker Size | 6 gal |
Details
Item | Filter,Coffee/Tea,250/Ct,PK250 |
Coffee Filter Shape | Flat Bottom |
For Use With | BUNN® 6 Gallon Urn Brewers |
Product Type | Filter,Coffee/Tea,250/Ct,PK250 |
Material | Paper |
Description
Filter,Coffee/Tea,250/Ct,PK250, Package Quantity 250
- •High-quality, heavyweight paper.
- •Taller, stronger sides to help avoid overflow of grounds.
- •Paper stock produced using an elemental chlorine-free (ECF) bleaching method.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARLS Pearls Pitted Medley Greek Olives 6.3 oz., PK6 (1970315)
- GENUINE JOE Eco-Friendly Paper Cups, 10 Fl Oz, PK1000 (GJO10214CT)
- DEXTER RUSSELL Perforated Turner, 15 1/4 In, White (16373)
- VOLLRATH Tray, Brown, L 18 In (86121)
- BUNN BUNN, Commercial Coffee Filters, 6 Gallon Urn Style, 250PK (6GAL21X9)
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 (20138)
- BUNN Commercial Coffee Filters, 6 Gallon Urn Style, PK252 (20111)
- BUNN Filters, A10 1M 500/2 50/Cl 21PK (BUN201060000)
- BUNN Filters, Coffee, PK100 (BCF100)
- BUNN Filter, Coffee, PK100 (20104.0001)
- MELITTA Coffee Filter #4Wht100Ct (624102)
- Bunn Coffee Filters