Shop All Coffee Filters
Bunn
CoffeeTea Filters, PK1000
Mfr # 20106.0000
Zoro # G5201047
original price:
$20.84
18% off
new price: $16.99
/pk 1000, $0.02/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With BUNN® Home Brewers and A10; Most Flat Bottom Coffee Funnels
- Coffee Filter Shape Flat Bottom
- Product Type CoffeeTea Filters,PK1000
- Material Paper
- Coffee Maker Size 10 Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 20106.0000
- Zoro # G5201047
- UPC # 072504009506
- Country of Origin United States
- Category Coffee Filters
Dimensions
Coffee Maker Size | 10 Cup |
Details
Item | CoffeeTea Filters,PK1000 |
For Use With | BUNN® Home Brewers and A10; Most Flat Bottom Coffee Funnels |
Coffee Filter Shape | Flat Bottom |
Product Type | CoffeeTea Filters,PK1000 |
Material | Paper |
Description
CoffeeTea Filters,PK1000, Package Quantity 1000
- •Ensure optimal coffee brewing.
- •Stay-in-place design.
- •Fit most 8-12 cup BUNN® coffee brewers.
- •Taller, stronger sides to help avoid overflow of grounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- ALLPOINTS Switch, Float For Hoshizaki, HOS4A3624-01 (42-1660)
- PRIMO WATER Water Dispensr H/C Wht (601130)
- UDIS Udis Au Natural Granola Bulk 25lbs (9899780633)
- BUNN Filters, Coffee, Gourmet, We 500PK (BUN201381000)
- BUNN Filters, Coffee, PK100 (BCF100)
- BUNN Coffee Filter, Basket, 21x8-3/4, PK250 (20125)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- BUNN Iced Tea Filter, 12-3/4x1-1/4, PK500 (20100)
- BUNN Filter, Coffee/Tea, 250/Ct, PK250 (20125.0000)
- MELITTA Coffee Filter, White (622702)
- Bunn Coffee Filters