Shop All Coffee Grinders
Bunn
Coffee Grinder
Mfr # 22102
Zoro # G005175151
product price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Type Single Hopper
- Color Black
- Material Stainless Steel
- Overall Height 26 1/2 in
- Current 11 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 22102
- Zoro # G005175151
- UPC # 072504015026
- Country of Origin United States
- Category Coffee Grinders
Dimensions
Overall Height | 26 1/2 in |
Overall Depth | 16 3/4 in |
Overall Width | 7 1/4 in |
Details
Item | Coffee Grinder |
Hopper Type | Single Hopper |
Color | Black |
Material | Stainless Steel |
Current | 11 A |
Wattage | 1,320 W |
Weight | 55 lb |
Description
Coffee Grinder, Hopper Type Single Hopper, Capacity 2 lb, Overall Height 26 1/2 in, Overall Width 7 1/4 in, Overall Depth 16 3/4 in, Material Stainless Steel, Color Black, Voltage 120V AC, Current 11 A, Standards ETL Listed, UL Listed, Wattage 1,320 W, Weight 55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (413300-00001)
- WHIRLPOOL Silverware Basket (8531233)
- LANG DIAL PLATE 450O STAT (2R-70702-08)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.2 Liter, Glass vacuum insulated (ECAL22S)
- BUNN Bunn Platsic Funnel (20583.0003)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- BUNN Stainless Steel 6 lb./Hopper Portion Control Coffee Grinder (LPG)
- KAFFE Electric Coffee Grinder w/Removable Cup, 4.5oz (14-Cup) Cleaning Brush Incl., Stainless Steel (KF5020)
- CAPRESSO Capresso 505.01 120V 160 watt Coffee & Spice Grinder Black (6073993)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Copper (KF2030)
- PRECISION TRADING CORP Precision Trading PCG523 2.3 oz. Coffee Grinder (PCG523)
- Bunn Small Kitchen Appliances