Shop All Coffee Filters
Bunn
Coffee Filter, Basket, 9-3/4x4-1/4, PK3000
Mfr # 201180010
Zoro # G4422573
original price:
$85.59
5% off
new price: $81.29
/pk 3000, $0.03/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Diameter 4 1/4 in
- Coffee Filter Shape Basket
- Flat/Top Diameter 9 3/4 in
- Coffee Filter Size 8 to 12 Cup
- For Use With 12 Cup Bunn Brewers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 201180010
- Zoro # G4422573
- UPC # 00722651288179
- Country of Origin United States
- Category Coffee Filters
Dimensions
Base Diameter | 4 1/4 in |
Flat/Top Diameter | 9 3/4 in |
Coffee Filter Size | 8 to 12 Cup |
Details
Item | Coffee Filter |
Coffee Filter Shape | Basket |
For Use With | 12 Cup Bunn Brewers |
Product Type | Coffee Filter |
Filter Shape | Basket |
SFI Certified | Yes |
BPI Certified | Yes |
USDA Certified Bio-based Products | No |
Recyclable | Yes |
Bio-Based | Yes |
Compostable | Commercially Compostable |
Maximum Brewing Capacity | 12 C |
FSC Certified | Yes |
Minimum Brewing Capacity | 8 C |
Compatible Product Type | 12 Cup Brewer |
Disposable Utensil Type | Coffee Filter |
Description
Coffee Filter, Base Diameter 4 1/4 in, Bio-Based Yes, BPI Certified Yes, Compatible Product Type 12 Cup Brewer, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 9 3/4 in, FSC Certified Yes, Product Type Coffee Filter, Maximum Brewing Capacity 12 C, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Coffee Filter Size 8 to 12 Cup, Minimum Brewing Capacity 8 C, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Key, Harmony XB4, replacement accessory, for selector switch and emergency stop push button, Dom 8D1, set of 2 keys (ZBD8D1)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- BACK TO BASICS PEELER SS WD RED (A501)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- BUNN Flat Bottom Coffee Filters, Paper, 12-Cup Size, PK3000 (20132)
- BUNN Coffee Filter, Basket, 21x8-3/4, PK250 (20125)
- BUNN Filter, Coffee, PK100 (20104.0001)
- BUNN Filter, Coffee/Tea, 250/Ct, PK250 (20125.0000)
- BUNN Iced Tea Filter, 12-3/4x1-1/4, PK500 (20100)
- MELITTA Melitta Coffee Filters, #4, 8 to 12 Cup Size, Cone Style, 300PK (62414)
- Bunn Coffee Filters