Shop All Coffee Filters
Bunn
Coffee Filter, Basket, 24-1/4x10-3/4, PK252
Mfr # 20131
Zoro # G4422467
product price: $42.15
/pk 252, $0.17/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Diameter 10 3/4 in
- Flat/Top Diameter 24 1/4 in
- For Use With 10 Gallon Coffee Urns
- Coffee Filter Size 10 gal
- Coffee Filter Shape Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 20131
- Zoro # G4422467
- Country of Origin United States
- Category Coffee Filters
Dimensions
Base Diameter | 10 3/4 in |
Flat/Top Diameter | 24 1/4 in |
Coffee Filter Size | 10 gal |
Details
Item | Coffee Filter |
For Use With | 10 Gallon Coffee Urns |
Coffee Filter Shape | Basket |
Product Type | Coffee Filter |
Bio-Based | Yes |
Maximum Brewing Capacity | 10 gal |
Compostable | Commercially Compostable |
BPI Certified | Yes |
Recyclable | Yes |
FSC Certified | Yes |
USDA Certified Bio-based Products | No |
SFI Certified | Yes |
Filter Shape | Basket |
Disposable Utensil Type | Coffee Filter |
Description
Coffee Filter, Base Diameter 10 3/4 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 24 1/4 in, FSC Certified Yes, Product Type Coffee Filter, Maximum Brewing Capacity 10 gal, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Coffee Filter Size 10 gal, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Bucket, Mop (Blue) (940916)
- FOLGERS Coffee, Caffeinated, Classic Roast, 2.25 lb Canister, Medium, Ground (2.550020421E9)
- THE GENERALS HOT SAUCE All Natural Shock & Awe Sauce 6 oz (0311-003)
- SOUTHBEND Thermostat D1/D18, 3/16 X 13, 48 (3004238)
- BUNN Filters, Coffee, Gourmet, We 500PK (BUN201381000)
- BUNN Filter, Coffee, PK12 (BNN BCF-100B)
- BUNN Coffee Filter, Basket, 9-3/4x4-1/4, PK3000 (201180010)
- BUNN 12 cups White Basket Coffee Filter , 100PK (BCF/100-B)
- BUNN Filters, Coffee, PK100 (BCF100)
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 (20106)
- MELITTA Coffee Fltr Bskt Wh200Ct (629524)
- Bunn Coffee Filters