Shop All Coffee Filters
Bunn
Coffee Filter, Basket, 21x8-3/4, PK250
Mfr # 20125
Zoro # G4436783
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Filter Shape Basket
- Base Diameter 8 3/4 in
- Coffee Filter Size 6 gal
- Flat/Top Diameter 21 in
- For Use With 6 Gallon Coffee Urns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunn
- MFR # 20125
- Zoro # G4436783
- Country of Origin United States
- Category Coffee Filters
Dimensions
Base Diameter | 8 3/4 in |
Coffee Filter Size | 6 gal |
Flat/Top Diameter | 21 in |
Details
Item | Coffee Filter |
Coffee Filter Shape | Basket |
For Use With | 6 Gallon Coffee Urns |
Product Type | Coffee Filter |
SFI Certified | Yes |
BPI Certified | Yes |
FSC Certified | Yes |
Filter Shape | Basket |
Bio-Based | Yes |
Compatible Product Type | 6 gal Coffee Urns |
Recyclable | Yes |
Compostable | Commercially Compostable |
Maximum Brewing Capacity | 6 gal |
USDA Certified Bio-based Products | No |
Disposable Utensil Type | Coffee Filter |
Description
Coffee Filter, Base Diameter 8 3/4 in, Bio-Based Yes, BPI Certified Yes, Compatible Product Type 6 gal Coffee Urns, Compostable Commercially Compostable, Filter Shape Basket, Flat/Top Diameter 21 in, FSC Certified Yes, Product Type Coffee Filter, Maximum Brewing Capacity 6 gal, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Coffee Filter Size 6 gal, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR White Paper Tablecloth, 108"x54", 6PK (710241)
- DEXTER RUSSELL Dexter Russell - Cooks Style Paring Knife, High Carbon Steel, Black Handle, 3-1/4inL (24333)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- MANITOWOC Run Capacitor 25Mfd, 440V (2010143)
- BUNN Coffee Filter, Basket, 8-1/4 x 3, PK1000 (20106)
- BUNN Coffee Filter, 9 1/4 in Dia, PK250 (20132)
- BUNN BUNN, Commercial Coffee Filters, 6 Gallon Urn Style, 250PK (6GAL21X9)
- BUNN Filters, Coffee, Gourmet, We 500PK (BUN201381000)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 (20131)
- FOLGERS Coffee, Filter, Regular, PK4 (06239)
- Bunn Coffee Filters