Shop All Coffee Filters
Bunn
Coffee Filter, Basket, 17-3/4x7-1/4, PK252
Mfr # 20109
Zoro # G4422451
product price: $14.65
/pk 252, $0.06/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Filter Shape Basket
- For Use With 3 Gallon Coffee Urns
- Flat/Top Diameter 17 3/4 in
- Coffee Filter Size 3 gal
- Base Diameter 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 20109
- Zoro # G4422451
- UPC # 00695978106368
- Country of Origin United States
- Category Coffee Filters
Dimensions
Flat/Top Diameter | 17 3/4 in |
Coffee Filter Size | 3 gal |
Base Diameter | 7 1/4 in |
Details
Item | Coffee Filter |
Coffee Filter Shape | Basket |
For Use With | 3 Gallon Coffee Urns |
Maximum Brewing Capacity | 3 gal |
Compatible Product Type | 3 Gallon Coffee Urns |
Filter Shape | Basket |
Description
Coffee Filter, Base Diameter 7 1/4 in, Compatible Product Type 3 Gallon Coffee Urns, Filter Shape Basket, Flat/Top Diameter 17 3/4 in, Maximum Brewing Capacity 3 gal, Coffee Filter Size 3 gal, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS Water Wick Es12 (ES12-2)
- TABLECRAFT Fry Basket, Blue (428)
- DART Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK (8SL)
- ABENA Containers, To-Go, Square Bowl, 16.9 Oz, lid sold separately For use with item #133219 (133218)
- BUNN Coffee Filter, Basket, 24-1/4x10-3/4, PK252 (20131)
- BUNN Filter, Coffee, PK100 (20104.0001)
- BUNN Iced Tea Filter, 13-3/4x1-1/4, PK500 (20138)
- BUNN Coffee Filter, Basket, 21x8-3/4, PK250 (20125)
- BUNN Filter, Coffee, PK12 (BNN BCF-100B)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- ZORO SELECT Cup Sleeve, Basket Shape, PK1000 (EHCS-1020)
- Bunn Coffee Filters