Shop All Coffee & Hot Beverage Dispensers
Bunn
Coffee Carafe, Regular, 12 Cup
Mfr # 6100
Zoro # G5201071
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Material Stainless Steel; Plastic
- Color Stainless/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 6100
- Zoro # G5201071
- UPC # 072504040004
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Details
Item | Coffee Carafe,Regular,12 Cup |
Capacity | 64 oz |
Material | Stainless Steel; Plastic |
Color | Stainless/Black |
Description
Coffee Carafe,Regular,12 Cup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL ARMOR GLOVES OVEN GLOVES BLACK 14""L (SW214D)
- BUNN G1-Nsf Chute/Dechaffer Assembly (29085.1000)
- GATORADE Orange, 24 PK (052000328677)
- KARAT EARTH 9 in x 9 in Bagasse Clamshells, PK200 (KE-BHC99-1C)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu06100-0124 (BU06100-0124)
- BUNN Airpot 84 Oz For Bunn - Part# 32125 (32125)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# 06100.0124 (6100.0124)
- BUNN Coffee Decanter, Decaf, 12 Cup (6101)
- BUNN Tea/Coffee Dispenser, 3.5 Gallons (TDO - LP)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- Bunn Coffee & Hot Beverage Dispensers