Shop All Brushes
Bunn
Brush, Cleaning (9"L) For Bunn - Part# Bu674-0000
Mfr # BU674-0000
Zoro # G702213996
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Cleaning Brush;Length: 9" Overall, 229 Mm Overall;Material(S): Nylon Bristles;Outside Diameter: 13/16" Bristles, 21 Mm Bristles;Type: Coffee;Weight: 0.03 Lb;Models Used In:;Bunn-O-Matic Icd-3S, Icd3, Soft Heat Server, Thermofresh, ;Tb3Q-Lp, Tcd-1, Tcd-2, Tdo-3.5, Tdo-4, Tdr-3, Tdr-3, Tdr-5, ;Tds-3, Tds-3S, Tds-5S, Tds3, Tds3, Tds5, Td4, Td4T, Tu3, T3, ;T3A, T6, T6A, U3, U3A, 1 Gpr, 1 Gpr-Ff, 1.5 Gpr, 1.5 Gpr-Ff, ;2 Gpr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- BARE GROUND 40Lb Box Pool Cal Flake (PCAL-40)
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- BUNN 41808.0000 Dispenser Cleaning Brush - 12'' (233418000000)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black (5380909)
- CARLISLE FOODSERVICE 4015400 Sparta 12'' Percolator and Creamer Cleaning Brush- 1'' to 1 1/2'' Bristle Diameter (27140154)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- DRILLBRUSH Kitchen Accessories - Cleaning Supplies - Drill Brush - Spin Scrubber (P4-6B-3V-5X-QC-DB)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 7/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-7/16)
- Bunn Brushes