Shop All Brushes
Bunn
Brush, Cleaning (9"L)
Mfr # 674-0000
Zoro # G302214102
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Cleaning Brush;Length: 9" Overall, 229 Mm Overall;Material(S): Nylon Bristles;Outside Diameter: 13/16" Bristles, 21 Mm Bristles;Type: Coffee;Weight: 0.03 Lb;Models Used In:;Bunn-O-Matic Icd-3S, Icd3, Soft Heat Server, Thermofresh, ;Tb3Q-Lp, Tcd-1, Tcd-2, Tdo-3.5, Tdo-4, Tdr-3, Tdr-3, Tdr-5, ;Tds-3, Tds-3S, Tds-5S, Tds3, Tds3, Tds5, Td4, Td4T, Tu3, T3, ;T3A, T6, T6A, U3, U3A, 1 Gpr, 1 Gpr-Ff, 1.5 Gpr, 1.5 Gpr-Ff, ;2 Gpr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (DR670.0909.20)
- NILFISK Sleeve Filter, Dry, Main Filter (61543000)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- BUNN 41808.0000 Dispenser Cleaning Brush - 12'' (233418000000)
- WEILER Cup Brush, Not Included L Handle, Not Included (13255)
- TOUGH GUY Dryer Vent Brush, 238 1/2 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 242 1/2 in L Overall (2KVE2)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45815)
- DRILLBRUSH Ultra Stiff Drill powered cleaning brush kit for heavy duty (K-S-5O-QC-DB)
- HYDE Flexible Brass Stripping Brush (46801)
- Bunn Brushes