Shop All Coffee Makers
Bunn
Black Drip 3.9 gal. 3 Burner Coffee Maker
Mfr # VPS
Zoro # G4466095
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pourover
- Capacity 64 oz
- Brewing Capacity 3.9 gph
- Warming Stations 3
- Electrical 120V, 15 A, 1660 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # VPS
- Zoro # G4466095
- UPC # 72504072135
- Country of Origin United States
- Category Coffee Makers
Dimensions
Height (In.) | 19 3/4 in |
Depth (In.) | 8 in |
Width (In.) | 23" |
Overall Height | 19 1/4 in |
Overall Width | 23 in |
Overall Depth | 8 in |
Description
Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 62, Overall Height 19 1/4 in, Overall Width 23 in, Overall Depth 8 in, Color Black, Type Pourover, Number of Warmers 3, Plumbing Required No, Wattage 1,660 W, Current 13.8 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type 5-15P, Material Plastic, Product Type Coffee Brewer, Includes Service and Holding No, Features Funnel Deflects Hot Liquids Away from Hand, Includes Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK42 (FG014591)
- CHEF CRAFT 2 in. W X 7 in. L Silver Steel French Whisk (20629)
- HENNY PENNY Pilot Sensor-Flame (60292)
- NORLAKE Freezer Heater Wire 222 5.0 Watt (163737)
- BUNN iMIX Silver Series Dispenser, Black (BUN11482)
- BUNN Speed Brew Classic, Black (38300.0063)
- BUNN BREWER, WAVE 15S-APS (BUN399000006)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- BUNN Stainless Steel Dual Drip 102 oz. Airpot Coffee Brewer (Axiom Twin APS)
- BUNN Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1, (13300.0001)
- NUTRICHEF 2L Keg Nitro Cold Brew Coffee System (NCNTROCB10)
- Bunn Small Kitchen Appliances