Shop All Coffee Makers
Bunn
Bean to Cup
Mfr # 55400.0102
Zoro # G805311377
product price: $12,838.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$12,838.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Plumbing Required Yes
- Overall Width 16 3/4 in
- Number of Dispensers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # 55400.0102
- Zoro # G805311377
- UPC # 072504392110
- Country of Origin United States
- Category Coffee Makers
Dimensions
Overall Width | 16 3/4 in |
Overall Depth | 24 3/8 in |
Overall Height | 33 1/2 in |
Details
Item | Bean to Cup |
Material | Stainless Steel |
Color | Silver |
Plumbing Required | Yes |
Number of Dispensers | 0 |
Plug Type | L6-30P |
Wattage | 5,200 W |
Water Faucet | No |
Number of Cups Produced | 63 |
Power Source | Electric |
Includes Service and Holding | Yes |
Brewing Rate | 0.5 gph |
Water Inlet | 3/8 in Male Flare Fitting |
Product Type | Coffee Brewer |
Maximum Brewing Capacity | 15.1 L |
Weight | 181 lb |
Number of Warmers | 0 |
Coffee Type | Ground |
Auto Shut-Off | No |
Current | 24 A |
Perfomance | Commercial |
Description
Bean to Cup, Brewing Rate 0.5 gph, Maximum Brewing Capacity 15.1 L, Number of Cups Produced 63, Overall Height 33 1/2 in, Overall Width 16 3/4 in, Overall Depth 24 3/8 in, Color Silver, Type Bean to Cup, Number of Warmers 0, Plumbing Required Yes, Wattage 5,200 W, Current 24 A, Voltage 208/240V AC, Power Source Electric, Water Faucet No, Plug Type L6-30P, Water Inlet 3/8 in Male Flare Fitting, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Platen Sheet (Pk Of 3) (7000249)
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (K13-0013)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000 (IC1120-TT)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- BUNN iMIX Silver Series Dispenser, Black (BUN11482)
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer (CWTF Airpot)
- BUNN Black 64 oz. Decante (42400.0101)
- BUNN Speed Brew Platinum, Black (55200)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15S-APS)
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker (55800.0000)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU13)
- Bunn Small Kitchen Appliances