Shop All Coffee & Hot Beverage Dispensers
Bunn
Airpot, Lever-Action, 128 oz
Mfr # AIRPOT
Zoro # G4308035
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz
- Material Stainless Steel
- Handle Color Black
- Height 17 39/64 in
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunn
- MFR # AIRPOT
- Zoro # G4308035
- UPC # 072504094151
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 17 39/64 in |
Diameter | 9 in |
Width | 6.3" |
Depth | 9" |
Overall Height | 17 11/16 in |
Inside Depth | 13 5/8 in |
Top Diameter | 9 in |
Details
Item | Airpot |
Capacity | 128 oz |
Material | Stainless Steel |
Handle Color | Black |
Base Material | Stainless Steel |
Pour Style | Lever-Action |
Color | Gray |
Finish | Stainless |
NSF Certified | Yes |
Insulated | No |
Lid Color | Black |
Handle Included | Yes |
Dishwasher Safe | No |
Maximum Capacity | 128 fl oz |
Liner Material | Stainless Steel |
Description
Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Airpot, Top Diameter 9 in, Finish Stainless, Inside Depth 13 5/8 in, Lid Color Black, Maximum Capacity 128 fl oz, Overall Height 17 11/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Wine By Your Side 3Piece Wine Holder Set (20014)
- ALLPOINTS Fork, Baffle Lift; (Baffle Boss) (721548)
- DUKE MANUFACTURING 20A@ Dpst Lighted Switch (160406)
- DART StayLock Clear Hinged Lid Containers, 5.4 x 9 x 3.5, Clear, PK250 (C35UT1)
- BUNN Airpot, Lever-Action, 84 oz (AIRPOT)
- BUNN Twin 3 Gallon Iced Tea Brewer - 26.7 Gal./Hr, 36700.0301 (36700.0301)
- BUNN Dispenser, Iced Tea , W/Brw Lid (34100.0002)
- BUNN 12-Cup Unbreakable Decanter, Regular, Black Handle (BUN061000101)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu06100-0124 (BU06100-0124)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- Bunn Coffee & Hot Beverage Dispensers