Shop All Coffee Makers
Bunn
Airpot Coffee Brewer, CwTF15-Aps, Pf
Mfr # 23001.0006
Zoro # G605578406
Free Shipping & Returns
$1,466.99
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
- Brand Bunn
- MFR # 23001.0006
- Zoro # G605578406
- UPC # 641438420727
- Country of Origin United States
- Category Coffee Makers
Description
Airpot coffee brewer brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. brews directly into 1.9 to 3 litre airpots. convenient airpots keep coffee hot and fresh for hours. airpots are easily transported to remote meeting rooms, breakfast bars, etc. pourover model available (cw15-aps). pourover feature included on automatic models. faucet available on cwtf models only. gourmet funnel model available for use with heavier throw weights of coffee. digital timer enables users to make brew cycle adjustments from the front panel. international electrical configurations available. electrical: cw15-aps, cwt15-aps & cwtf15-aps - require 2-wires plus ground service rated 120v, single phase, 60hz.cwtf20-aps - requires 2-wires plus ground service rated 120v, single phase, 60hz.cwt35-aps and cwtf35-aps - require 3-wires plus ground service rated 120/240v, single phase, 60hz plumbing: 20-90 psi (138-621 kpa). Supplied with 1/4" (6.4 mm) male flare fitting other: based upon incoming water temp of 60f/15c (140f/60c rise) per 1/2 gallon brew time of 4 minutes.models listed as 120/208v or 120/240v must be connected to 208v or 240v electrical service respectively. Please refer to the installation manual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BLODGETT Gy6.35 Halogen Bulb 20W 12V (57075)
- ULTRAFRYER Probe, Temp Thermistor 91K (E5 On/Off & Dtmr) (18A355)
- METRO Rp Travel Latch For Ml300 Ml4 (RPML-TRVL)
- KIND Protein Bars, Crunchy Peanut Butter, 1.76 oz, PK12 (26026)
- BUNN Stainless Steel Dual Drip 102 oz. Airpot Coffee Brewer (Axiom Twin APS)
- BUNN Pourover Coffee Brewer With 3 Warmers, 1L/2T, VP17-3, S/S (13300.0004)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (12950.0212)
- BUNN iMIX Silver Series Dispenser, Black (BUN11482)
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- STARFRIT Black Drip 12 oz. Coffee Maker (024002-004-0000)
- Bunn Small Kitchen Appliances