Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Ss Baselayer W/Mesh Gusset 5.5 Oz
Mfr # MPU8GY RG XL
Zoro # G1216945
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Gray
- Size XL
- Color Gray
- Fabric Weight 5.5 oz
- ATPV Rating 6.4 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # MPU8GY RG XL
- Zoro # G1216945
- UPC # 635062442378
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 in |
Details
Item | Ss Baselayer W/Mesh Gusset 5.5 Oz |
Color Family | Gray |
Color | Gray |
Fabric Weight | 5.5 oz |
ATPV Rating | 6.4 cal/sq cm |
Features | Self Fabric Collar |
Arc Flash PPE Category | 1 |
Gender | Men |
Collar Style | Crew Neck |
Neck Style | Crew Neck |
Moisture-Wicking | Yes |
Material Trade Name | Cotton/Polyester |
Description
ATPV Rating 6.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Crew Neck, Color Gray, Fabric Weight 5.5 oz, Features Self Fabric Collar, Gender Men, Ss Baselayer W/Mesh Gusset 5.5 Oz, Material Trade Name Cotton/Polyester, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Moisture-Wicking Yes, Neck Style Crew Neck, Size XL, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, A Close Call Will Provide, EN (P3450)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- MUTUAL INDUSTRIES Cl2 Orange Lime Solid Durable Fr 3X (89800-0-106)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- Bulwark Arc Flash and Flame Resistant Clothing