Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Ss Baselayer W/Mesh Gusset 5.5 Oz
Mfr # MPU4GY SS XL
Zoro # G1217207
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- ATPV Rating 6.4 cal/sq cm
- Gender Men
- Arc Flash PPE Category 1
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # MPU4GY SS XL
- Zoro # G1217207
- UPC # 763303133232
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Chest Size | 45 in |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Short |
Details
Item | Ss Baselayer W/Mesh Gusset 5.5 Oz |
Color Family | Gray |
ATPV Rating | 6.4 cal/sq cm |
Gender | Men |
Arc Flash PPE Category | 1 |
Color | Gray |
Fabric Weight | 5.5 oz |
Neck Style | Crew Neck |
Features | Self Fabric Collar |
Collar Style | Crew Neck |
Moisture-Wicking | Yes |
Material Trade Name | Cotton/Polyester |
Material (Wt) | Cotton/Polyester ( 5.5 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 6.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Crew Neck, Color Gray, Fabric Weight 5.5 oz, Features Self Fabric Collar, Gender Men, Ss Baselayer W/Mesh Gusset 5.5 Oz, Material Trade Name Cotton/Polyester, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Moisture-Wicking Yes, Neck Style Crew Neck, Size XL, Sleeve Length Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, XL (FRS160-KHI XLG REG)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- Bulwark Flame Resistant & Arc Flash Shirts