Shop All Flame Resistant & Arc Flash Jackets & Coats
Bulwark
Outerwear, Cotton, Navy, L, Turtleneck, Men
Mfr # JLJ6NV RG L
Zoro # G104846679
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JLJ6
- Gender Men's
- Water Resistant Yes
- Moisture-Wicking No
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # JLJ6NV RG L
- Zoro # G104846679
- UPC # 00194531320567
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 29 cal/sq cm, Arc Flash PPE Category 3, Closure Features Two-Layer Storm Flap; Concealed Snap; Zipper, Collar Style Turtleneck, Color Navy, Cuff Style Concealed Snap Closure, Fabric Weight 7 oz, Features Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, Olive Green, PR (52933.09)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- BULWARK JACKET (JMJ6HV RG XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 3XL (1080MB-3X)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- Bulwark Workwear and Protective Clothing