Shop All Flame Resistant & Arc Flash Jackets & Coats
Bulwark
Outerwear, Cotton, Navy, 2XL, Turtleneck, Men
Mfr # JLJ6NV LN XXL
Zoro # G304846677
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nomex FR
- Zipper Material Brass
- Gender Men's
- Length 31 in
- Includes Hood Drawstrings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # JLJ6NV LN XXL
- Zoro # G304846677
- UPC # 00194531320512
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 31 in |
Size - Body Type | Long |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, ATPV Rating 29 cal/sq cm, Arc Flash PPE Category 3, Closure Features Concealed Snap; Zipper; Two-Layer Storm Flap, Collar Style Turtleneck, Color Navy, Cuff Style Concealed Snap Closure, Fabric Weight 7 oz, Features Deep-Pleated Action Back, Inside Zipper Guards on All Zippers, Left Sleeve Pocket, Two-Layer Stand-Up Collar, Utility Loops at Shoulder, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- SIGNMISSION Front Door With Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24389 (A-DES-BU-1818-24389)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- BULWARK JACKET (JMJ6HV RG XXL)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- VIKING Viking FR Insulated 300D Jkt Blk, XL (3907FRWJ-XL)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- PIP Ironcat 9oz 30in Sateen Cotton Jacket, Black, L (7050B/L)
- Bulwark Flame Resistant & Arc Flash Jackets & Coats