Shop All Work Jackets & Coats
Bulwark
Nomex Parka size XL
Mfr # JNP2NV RG XL
Zoro # G0677120
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber
- Closure Type Brass Zipper
- Lining Material 100% Meta-Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # JNP2NV RG XL
- Zoro # G0677120
- UPC # 883248101056
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" |
Details
Item | Parka |
Color | Navy |
Material | 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber |
Closure Type | Brass Zipper |
Lining Material | 100% Meta-Aramid |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Parka Nomex Iiia X Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Washdown Boot, 12" Height, L, PR (11001-BLM-LRG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XB)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- BERNE Heritage Twill Chore Coat, M (CH414)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- Bulwark Workwear