Shop All Work Jackets & Coats
Bulwark
Nomex Parka 2XL Tall
Mfr # JNP2NV LN XXL
Zoro # G1229728
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material 100% Meta-Aramid
- Closure Type Brass Zipper
- Color Navy
- Insulated Yes
- Fits Chest Size 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # JNP2NV LN XXL
- Zoro # G1229728
- UPC # 883248100875
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL Long |
Fits Chest Size | 50" |
Details
Lining Material | 100% Meta-Aramid |
Closure Type | Brass Zipper |
Item | Parka |
Color | Navy |
Insulated | Yes |
Material | 93% Nomex Aramid / 5% Kevlar Aramid / 2% Other Fiber |
Water-Resistant | Water Repellant |
Description
Parka Nomex Iiia 2XL Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG L)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XXL)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- BERNE Jacket, Hooded, Original, 5XL, Tall (HJ51)
- Bulwark Work Jackets & Coats