Shop All Lab Coats & Jackets
Bulwark
Lab Coat Nomex 6Oz Royal
Mfr # KNL2RB RG XXL
Zoro # G0674768
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Nomex(R) IIIA
- Closure Type Buttons
- Standards EN ISO 11612:2018, NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KNL2RB RG XXL
- Zoro # G0674768
- UPC # 883248114728
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Length | 39 7/8 in |
Minimum Chest Size | 54 in |
Size - Body Type | Regular |
Maximum Chest Size | 58 in |
Description
ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 6 oz, Closure Type Buttons, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 39 7/8 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 58 in, Minimum Chest Size 54 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Lens Clng Tissue, 9 x 9 In, 1000, PK1000 (LN90.0909.16)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, X-Large, White (JWC5405SPWH)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- Bulwark Scrubs & Lab Coats