Shop All Lab Coats & Jackets
Bulwark
Lab Coat Nomex 6Oz Royal
Mfr # KNL2RB RG XL
Zoro # G0674759
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Nomex(R) IIIA
- Closure Type Buttons
- Standards EN ISO 11612:2018, NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KNL2RB RG XL
- Zoro # G0674759
- UPC # 883248114704
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Length | 39 5/8 in |
Maximum Chest Size | 54 in |
Size - Body Type | Regular |
Minimum Chest Size | 50 in |
Description
ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 6 oz, Closure Type Buttons, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 39 5/8 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 54 in, Minimum Chest Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- Bulwark Workwear and Protective Clothing