Shop All Flame Resistant & Arc Flash Pants
Bulwark
Inherent Blend Fr Work Pants, Nv 7 0Z
Mfr # PMW2NV 48 32
Zoro # G0675739
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 47% Modacrylic/37% Lyocell/16% Aramid
- Fabric Weight 7 oz.
- Color Navy
- Gender Unisex
- Fits Waist Size 47-1/2" to 49-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # PMW2NV 48 32
- Zoro # G0675739
- UPC # 883248895917
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 30" |
Fits Waist Size | 47-1/2" to 49-1/2" |
Details
Item | Work Pants |
Material | 47% Modacrylic/37% Lyocell/16% Aramid |
Inseam | 32" |
Fabric Weight | 7 oz. |
Color | Navy |
Gender | Unisex |
Closure Type | Button |
Number of Outside Pockets | 4 |
Includes Hammer Loop | No |
Description
Inherent Blend Fr Work Pants,Nv 7 0Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- KISHIGO 4X, Lime, Class 2, 3 Pocket Zipper Mesh Vest (1085-4X)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 (10023467)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, S (10012552)
- Bulwark Arc Flash and Flame Resistant Clothing