Shop All Flame Resistant & Arc Flash Pants
Bulwark
Inherent Blend Fr Work Pants, Nv 7 0Z
Mfr # PMW2NV 40 30
Zoro # G0675678
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 47% Modacrylic/37% Lyocell/16% Aramid
- Fabric Weight 7 oz.
- Color Navy
- Gender Unisex
- Fits Waist Size 39-1/2" to 41-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # PMW2NV 40 30
- Zoro # G0675678
- UPC # 883248895535
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 22 |
Fits Waist Size | 39-1/2" to 41-1/2" |
Details
Item | Work Pants |
Material | 47% Modacrylic/37% Lyocell/16% Aramid |
Inseam | 30" |
Fabric Weight | 7 oz. |
Color | Navy |
Gender | Unisex |
Number of Outside Pockets | 4 |
Closure Type | Button |
Includes Hammer Loop | No |
Description
Inherent Blend Fr Work Pants,Nv 7 0Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- CAMP Tree Access ANSI ST Harness S-L (51523)
- ALLEGRO INDUSTRIES Allegro 2025 Full Mask Storage Bag (2025)
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- Bulwark Workwear and Protective Clothing