Shop All High Visibility Jackets & Coats
Bulwark
High-visibility Yellow Rain Jacket size L
Mfr # JXN4YE RG L
Zoro # G1213731
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane on a Knit Flame-Resistant Treated Cotton
- Fits Chest Size 43"
- Type Hi-Vis
- Garment Type Rain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # JXN4YE RG L
- Zoro # G1213731
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 43" |
Details
Item | Jacket |
Color | Yellow/Green |
Material | Polyurethane on a Knit Flame-Resistant Treated Cotton |
Type | Hi-Vis |
Garment Type | Rain |
Description
Fr Hi-Vis Rain Jacket Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AST)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 3X-Large, Class 3 (350C-3 3XL)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- Bulwark High Visibility Jackets & Coats