Shop All Work Jackets & Coats
Bulwark
High-visibility Green Hi-Vis Coat size
Mfr # KEW2VG RG XXL
Zoro # G1209078
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Visual Green
- Material 100% Cotton
- Closure Type Grippers
- Style Hi-Vis
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KEW2VG RG XXL
- Zoro # G1209078
- UPC # 883248111284
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Coat |
Color | Visual Green |
Material | 100% Cotton |
Closure Type | Grippers |
Style | Hi-Vis |
Type | Hi-Vis |
Description
Work Coat Excel - Fr 9Oz Vis Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- VIKING Open Road 150D Suit - Green (2900G-M)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG L)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- TOUGH DUCK Parka, Mens, 2XL, Brown (553726)
- 5.11 Black Polyester Jacket size XS (48035)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Bulwark Workwear and Protective Clothing