Shop All Work Jackets & Coats
Bulwark
High-visibility Green Hi-Vis Coat size
Mfr # KEW2VG RG XL
Zoro # G0676159
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Visual Green
- Material 100% Cotton
- Closure Type Grippers
- Style Hi-Vis
- Fits Chest Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KEW2VG RG XL
- Zoro # G0676159
- UPC # 883248111260
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Details
Item | Coat |
Color | Visual Green |
Material | 100% Cotton |
Closure Type | Grippers |
Style | Hi-Vis |
Type | Hi-Vis |
Description
Work Coat Excel - Fr 9Oz Vis Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, M, Clear (PGL500-M-X)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- TINGLEY Jacket, Quilted Insulated, XL, Black (J77013)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- Bulwark Work Jackets & Coats