Shop All Work Jackets & Coats
Bulwark
High-visibility Green Hi-Vis Coat size
Mfr # KEW2VG RG M
Zoro # G0676140
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Visual Green
- Material 100% Cotton
- Closure Type Grippers
- Fits Chest Size 40" to 42"
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KEW2VG RG M
- Zoro # G0676140
- UPC # 883248111246
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Coat |
Color | Visual Green |
Material | 100% Cotton |
Closure Type | Grippers |
Type | Hi-Vis |
Style | Hi-Vis |
Description
Work Coat Excel - Fr 9Oz Vis Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 3In Vinyl Blk (30403)
- ZORO SELECT Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White (03-500-BTC)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- CONDOR Brown Cotton Duck Coat size XL (3WE41)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- Bulwark Workwear