Shop All Work Jackets & Coats
Bulwark
High-visibility Green Hi-Vis Coat size
Mfr # KEW2VG RG L
Zoro # G1209096
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Visual Green
- Material 100% Cotton
- Closure Type Grippers
- Fits Chest Size 44" to 46"
- Style Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # KEW2VG RG L
- Zoro # G1209096
- UPC # 883248111239
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Details
Item | Coat |
Color | Visual Green |
Material | 100% Cotton |
Closure Type | Grippers |
Style | Hi-Vis |
Type | Hi-Vis |
Description
Work Coat Excel - Fr 9Oz Vis Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest, Size: 4X (DSV220-4X)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- TOUGH DUCK Parka, Mens, XL, Brown (553716)
- Bulwark Workwear