Shop All Flame Resistant & Arc Flash Jackets & Coats
Bulwark
FR Jacket, Yellow, S, 36" Chest, 27-1/2" L
Mfr # JMJ4HV LN S
Zoro # G5112392
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Lime
- Size S
- Color Yellow
- Fabric Weight Mediumweight
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # JMJ4HV LN S
- Zoro # G5112392
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 27 1/2 in |
Maximum Chest Size | 36 in |
Size - Body Type | Tall |
Description
ANSI Class 3, ATPV Rating 31.2 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay-Flat, Color Yellow, Fabric Weight 7 oz, Features Hand Warmers Behind Each Pocket.Two Large External Patch Pockets with Concealed Snap Secured Flaps with Hand-Warmers and One Inside Chest Pocket, Separating Heavy-Duty Nomextaped Brass Zipper Covered with Two Layer Storm Flap and Concealed Snap Closure, T, Closure Type Snaps, Zipper, High-Visibility Yes, Includes Lining Yes, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- JWM U.S. Air Force Logo Baseball Cap Royal Blue One Size Fits All (07022)
- FAME FABRICS Bistro Waist Apron, Mid Length, Patch Pocket, F68, Charcoal (83448)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- BULWARK JACKET (JMJ6HV RG XXL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- CARHARTT FR HW Duck Traditional Coat (101618-211)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- Bulwark Arc Flash and Flame Resistant Clothing