Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
FR Coverall, Reflective Trim, Nvy, 3XL, HRC1
Mfr # CNBTNV RG 56
Zoro # G0034946
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 3XL
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CNBTNV RG 56
- Zoro # G0034946
- UPC # 883248633250
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 50 in |
Fits Chest Size | 56 in |
Sleeve Length | 37 3/4 in |
Size - Body Type | Regular |
Maximum Waist Size | 56 1/2 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 1/2 in |
Tag Size | 56-1/2 x 30 |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 56 in ) |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Back Stripe Pattern X, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features High-Visibility, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility Yes, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, CO (17155306-1)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Silver (484340)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls