Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame-Resistant Coverall, Navy, L
Mfr # CEH2NV LN L
Zoro # G6157067
Free Shipping & Returns
$101.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 44 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # CEH2NV LN L
- Zoro # G6157067
- UPC # 883248075159
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 in |
Maximum Waist Size | 44 in |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Tag Size | 44 x 32-1/2 |
Size (Max. Waist x Max. Chest) | L ( 44 in x 44 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 44 in, Maximum Waist Size 44 in, Number of Outside Pockets 6, Size L, Size - Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- TALON TRAX Knee Boots, Size 7, 15" H, Black, Plain, PR (21DK96)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- KINCO Cold Protection Gloves, Latex, M, Gray, PR (1790-M)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- PORTWEST Bizweld Iona Coverall, XL (UBIZ5)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls