Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy Blue, Nomex(R), M
Mfr # CNBTNV RG 40
Zoro # G0034867
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size M
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CNBTNV RG 40
- Zoro # G0034867
- UPC # 883248633175
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Sleeve Length | 34 3/4 in |
Tag Size | 40-1/2 x 30 |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 1/2 in |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 40 in ) |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Back Stripe Pattern X, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features High-Visibility, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility Yes, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, M, 100 PK, Clear (GVP9-MD-1)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- Bulwark Workwear and Protective Clothing